Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Breaker Gloves in Black, 2X-Large

  • Mfr # EWIMPBR0512

  • Zoro # G405445564


product price: $16.35
/ea

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWIMPBR0512
Zoro #
G405445564
UPC #
099198207759
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Description

The only thing better than a good tool are the hands that hold it. Protect those hands with a pair of Estwing Impact Breaker work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. To this shell is attached multiple lengths of TPR synthetic rubber padding to protect the knuckles and backs of the fingers from injury in the case of knocks, bumps, and impacts. The shining star of the glove is the anti-vibration palm pad overlay. Every hammer swing, every tool strike, and every oscillation of a power tool generates vibrations that can pass into your hands and result in tingling, pain and other problems. This pad works to absorb those vibrations and prevent that harm. The adjustable wrist features a hook-and-loop closure that ensures a snug and comfortable fit. Perfect for jobs and tasks that require long lasting durability and protection from minor impacts like construction, road maintenance, farming, home improvement, automotive repair and DIY projects around the house or in the workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.