Zoro Homepage

Impact Speedcuff Gloves in Black and Gray, 2X-Large

  • Mfr # EWIMPSC0512

  • Zoro # G105445567


product price: $14.49
/ea

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWIMPSC0512
Zoro #
G105445567
UPC #
099198207698
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Description

The only thing better than a good tool are the hands that hold it. Protect those hands with a pair of Estwing Impact Speedcuff work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. To this shell is attached multiple lengths of flexible EVA rubber padding to protect the knuckles and backs of the fingers from injury in the case of knocks, bumps, and stray impacts. The seamless synthetic leather palm resists abrasive wear and the debossed pattern provides increased grip on smooth objects and tool handles. The elastic sewn cuff provides a snug fit that keeps out dirt, debris, and irritants for lasting comfort as you work. Perfect for jobs and tasks that require long lasting durability, protection from minor impacts, and frequent glove removal like construction, road maintenance, farming, home improvement, automotive repair and DIY projects around the house or in the workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.