Leather Drivers Gloves, Buffalo Leather, Adjustable Wrist Strap, Keyhole Thumb, Russet Brown, L

  • Mfr # EWADJLD0810

  • Zoro # G905445569


product price: $19.15
/ea

Key Features

Color
Russet Brown
Material
Buffalo Leather
Thumb Style
Keyhole
Cuff Style
Adjustable Wrist Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWADJLD0810
Zoro #
G905445569
UPC #
099198206837
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Russet Brown
Material
Buffalo Leather
Thumb Style
Keyhole
Cuff Style
Adjustable Wrist Strap

Description

The only thing better than a good tool are the hands that hold it so protect those hands with a pair of Estwing work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from 100% buffalo leather, renown for its exceptional resistance to abrasive wear. The classic style of this work glove features a seamless palm that helps to prevent snags and catches. The open style cuff is elongated to provide extra coverage for wrists and to fit over long sleeves and help keep dirt, debris and other irritants from entering the glove. An adjustable leather strap with metal buckle allows a snug fit around wrists to keep the glove in place while you work. Perfect for jobs and tasks that require long lasting durability and comfort including construction, farming, ranching, and most any DIY project either around the house or in the workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.