Zoro Homepage

Mallet, 13 " L, Red; Yellow

  • Mfr # DFH12

  • Zoro # G514846245


product price: $20.19
/ea

Key Features

Overall Length
13 in
Head Material
Rubber
Handle Material
Hickory
Features
Faces and Tips Connected by Forged Steel
Head Color
Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFH12
Zoro #
G514846245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in

Details

Item
Mallet
Head Weight
12 oz
Head Material
Rubber
Handle Material
Hickory
Features
Faces and Tips Connected by Forged Steel
Head Color
Red, Yellow
Handle Attachment
Triple Wedged
Non-Marring
Yes
Hammer Type
Mallet
Double Faced
Yes
Face Material
Plastic
Face Hardness
Hard, Soft

Description

MALLETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.