Zoro Homepage

Mallet, 13 " L, Rubber, Black, 2 3/8" dia.

  • Mfr # DH-12

  • Zoro # G314846179


product price: $19.79
/ea

Key Features

Overall Length
13 in
Head Weight
12 oz
Head Material
Rubber
Handle Material
Hickory
Face Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-12
Zoro #
G314846179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Face Diameter
2 3/8 in
Head Length
4 1/4 in

Details

Item
Mallet
Head Weight
12 oz
Head Material
Rubber
Handle Material
Hickory
Head Color
Black
Features
Bounce-Resistant
Face Hardness
Soft
Face Shape
Round
Hammer Type
Mallet
Series
Deadhead(R)

Description

MALLETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.