Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Folding Lock Back Utility Knife with Disposable Razor Blade

  • Mfr # 42442

  • Zoro # G502577748


product price: $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42442
Zoro #
G502577748
UPC #
99198424422
Country of Origin
China

Description

Take on a range of cutting tasks and jobs with this convenient and versatile knife. Designed and built for maximum utility, this mini pocket knife measures 4-inches long when fully opened and uses the same disposable blades as standard retractable box knives. This gives this knife the ultimate in versatility as you can use its quick change design to swap between an old and dulled blade with a fresh, razor sharp one or to an entirely different blade style like hooked or serrated for specialty jobs. A jimped / ridged thumb rest on the back of the zinc-alloy blade holder provides a comfortable way to add extra force for cutting through denser materials. For convenience a single SK-5 hardened carbon steel blade is included to get you started with additional replacement blades available at most hardware stores. The comfortable and ergonomic, Estwing blue and yellow handle is made from high-visibility polypropylene and TPR rubber that is weather resistant. The lock back mechanism on the spine keeps the blade securely open when in use and prevents accidental closure and injury. A lanyard hole in the handle can be used to attach a wrist strap or a loop of paracord. Ideal for tasks requiring multiple different cutting blades like carpet installation and shingle cutting or for general warehouse and EDC use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.