Zoro Homepage

Nail Puller, 10 " L, Steel, Blue, Chrome

  • Mfr # MP250G

  • Zoro # G514789139


product price: $14.59
/ea

Key Features

Features
Cushion Grip, Large Pry Blade on One End for Precision
Type
Nail Pullers
Overall Length
10 in
End Style
Claw
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP250G
Zoro #
G514789139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Item
BAR
Features
Cushion Grip, Large Pry Blade on One End for Precision
Type
Nail Pullers
End Style
Claw
Finish
Chrome
Handle Color
Blue
Number of Nail Slots
2
Bar Material
Steel

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.