Nail Puller, 12 " L, Steel, Blue, Chrome
Mfr # MP300G
Zoro # G114789140
product price: $16.89
/eaKey Features
Features
Cushion Grip, Large Pry Blade on One End for Precision
Type
Nail Pullers
Overall Length
12 in
End Style
Claw
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP300G
Zoro #
G114789140
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 in
Details
Item
BAR
Features
Cushion Grip, Large Pry Blade on One End for Precision
Type
Nail Pullers
End Style
Claw
Handle Color
Blue
Finish
Chrome
Bar Material
Steel
Number of Nail Slots
2
Description
BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.