Zoro Homepage

Nail Puller, 16 " L, 2 1/2 in W, Steel

  • Mfr # RSC

  • Zoro # G714789151


product price: $23.35
/ea

Key Features

Features
Great for Roofing, Siding or Construction (RSC), Large Flat Pry Blade on One End, Nail Pulling Wedge on the Other
Type
Nail Pullers
Overall Length
16 in
End Style
Claw
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC
Zoro #
G714789151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in

Details

Item
BAR
Features
Great for Roofing, Siding or Construction (RSC), Large Flat Pry Blade on One End, Nail Pulling Wedge on the Other
Type
Nail Pullers
End Style
Claw
Bar Material
Steel
Series
Pro-Claw
Number of Nail Slots
2

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.