Zoro Homepage

Nail Puller, 9 " L, Steel, Blue, Chrome

  • Mfr # PC210G

  • Zoro # G714789137


product price: $12.99
/ea

Key Features

Features
Cushion Grip, Japanese Pattern Design
Type
Nail Pullers
Overall Length
9 in
End Style
Claw
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC210G
Zoro #
G714789137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in

Details

Item
BAR
Features
Cushion Grip, Japanese Pattern Design
Type
Nail Pullers
End Style
Claw
Handle Color
Blue
Finish
Chrome
Bar Material
Steel
Series
Pro-Claw

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.