Pry Bar, 18 " L, 1 3/4" W, Steel
Mfr # PB-18
Zoro # G814789150
product price: $23.79
/eaKey Features
Features
I-Beam Construction for Added Strength, Reinforced Rocking Head for Maximum Leverage
Type
Pry Bars
Overall Length
18 in
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-18
Zoro #
G814789150
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
Item
BAR
Features
I-Beam Construction for Added Strength, Reinforced Rocking Head for Maximum Leverage
Type
Pry Bars
Bar Material
Steel
Description
BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.