Zoro Homepage

Pry Bar, 21 " L, 2 5/8" W, Steel

  • Mfr # HB-21

  • Zoro # G914789142


product price: $20.15
/ea

Key Features

Features
Forged
Type
Pry Bars
Overall Length
21 in
Bar Material
Steel
Bar Shape
Half Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-21
Zoro #
G914789142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21 in

Details

Item
BAR
Features
Forged
Type
Pry Bars
Bar Material
Steel
Bar Shape
Half Round

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.