Zoro Homepage

Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large

  • Mfr # EWLP1010

  • Zoro # G505445563


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWLP1010
Zoro #
G505445563
UPC #
099198206950
Country of Origin
Pakistan

Description

The only thing better than a good tool are the hands that hold it so protect those hands with a pair of Estwing work gloves. Designed to the same exacting standards as our hammers and striking tools, these gloves are made using high quality materials to provide you with the best in comfort and protection. The outer shell of these gloves is made from a polyester fabric blend that allows it to stretch in any direction to allow for added comfort, dexterity, and breathability. The palm of the glove made of buffalo leather renown for its exceptional resistance to abrasive wear to provide this glove with increased durability. Across the knuckles and the palm are additional strips of reinforcing leather to help protect against minor bumps and to add extra padding to those high wear locations. The elastic sewn wrist comes off easily in case the glove needs to be removed quickly while still ensuring the glove stays in place while you work. The open style cuff is elongated to provide extra coverage for wrists while helping to keep out dirt, debris, and other irritants as well as allowing the glove to fit over long sleeves. Perfect for jobs and tasks that require long lasting durability and comfort including construction, farming, ranching, home improvement, gardening and DIY projects around the house or in the workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.