Zoro Homepage

Single Bit Axe

  • Mfr # EAX-114X

  • Zoro # G315499916


product price: $35.99
/ea

Key Features

Overall Length
1.4 in
Width
5.6 in
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-114X
Zoro #
G315499916
UPC #
194199623802
Country of Origin
India

Dimensions

Overall Length
1.4 in
Width
5.6 in
Height
14.5 in

Description

Touted as the Worlds Strongest Axe, this premium handle comes with patented Indestructible technology. The hammer is designed with spring steel bars to ensure the head will never dislodge from the handle.Brand Name: EstwingHead Type: Single BitProduct Type: AxeOverall Length: 14 in.Blade Material: Forged SteelColor: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.