Zoro Homepage

Standard Sledge Hammer, 12 lb Head, 36" L

  • Mfr # ESH-1236F

  • Zoro # G012041739


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Head Weight
12 lb
Head Material
Steel
Handle Material
Fiberglass
Face Diameter
2 1/4 in
Handle Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH-1236F
Zoro #
G012041739
UPC #
194199624052
Country of Origin
India

Dimensions

Overall Length
36 in
Face Diameter
2 1/4 in
Handle Length
36 in

Details

Item
Standard Sledge Hammer
Head Weight
12 lb
Head Material
Steel
Handle Material
Fiberglass
Non-Sparking
No
Hammer Type
Sledge Hammer
Dead Blow Hammer
No
Grip Style
Textured
Face Shape
Round
Tether Ready
Yes
FME Compliant
Yes
Replaceable Handle
No

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.