Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Sledge Hammer, 6 lb Head, 36" L

  • Mfr # ESH-630X

  • Zoro # G212041805


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Head Weight
6 lb
Head Material
Steel
Overall Length
36 in
Handle Material
Steel
Face Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESH-630X
Zoro #
G212041805
UPC #
194199622034
Country of Origin
India

Dimensions

Overall Length
36 in
Face Diameter
1 5/8 in
Handle Length
30 in

Details

Item
Standard Sledge Hammer
Head Weight
6 lb
Head Material
Steel
Handle Material
Steel
Dead Blow Hammer
No
Non-Sparking
No
Grip Style
Plain
Hammer Type
Sledge Hammer
Face Shape
Round
Tether Ready
Yes
Replaceable Handle
No
FME Compliant
Yes

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 6 lb, Face Diameter 1 5/8 in, Overall Length 36 in, Handle Length 30 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.