Wrecking Bar, 12 " L, 3" W, Steel
Mfr # EWB-12
Zoro # G314789148
product price: $11.85
/eaKey Features
Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
Overall Length
12 in
End Style
Chisel
Bar Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWB-12
Zoro #
G314789148
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
End Width
1/2 in
Details
Item
BAR
Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
End Style
Chisel
Bar Material
Steel
Number of Nail Slots
1
End Angle Style
Gooseneck
Description
BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.