Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar, 24 " L, 4 1/2" W, Steel

  • Mfr # EWB-24

  • Zoro # G514789146


product price: $17.59
/ea

Key Features

Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
Overall Length
24 in
End Style
Chisel
End Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-24
Zoro #
G514789146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
End Width
3/4 in

Details

Item
BAR
Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
End Style
Chisel
Bar Material
Steel
Number of Nail Slots
1
End Angle Style
Gooseneck

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.