Zoro Homepage

Wrecking Bar, 24 " L, 4 1/2" W, Steel

  • Mfr # EWB-24PS

  • Zoro # G614789145


product price: $21.55
/ea

Key Features

Features
Estwing's Pro Series Gooseneck Wrecking Bar Pulls, Pries and Straightens, Slotted Nail Puller on the other End
Type
Wrecking Bars
Overall Length
24 in
End Style
Chisel
Series
Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-24PS
Zoro #
G614789145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
BAR
Features
Estwing's Pro Series Gooseneck Wrecking Bar Pulls, Pries and Straightens, Slotted Nail Puller on the other End
Type
Wrecking Bars
End Style
Chisel
Series
Pro
Number of Nail Slots
2
End Angle Style
Gooseneck
Bar Material
Steel

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.