Wrecking Bar, 36 " L, 4 1/2" W, Steel
Mfr # EWB-36
Zoro # G714789144
product price: $20.69
/eaKey Features
Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
Overall Length
36 in
End Style
Chisel
End Angle Style
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWB-36
Zoro #
G714789144
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
End Width
3/4 in
Details
Item
BAR
Features
Estwing's Gooseneck Wrecking Bar Pulls, Pries and Straightens, Nail Puller on the other End
Type
Wrecking Bars
End Style
Chisel
End Angle Style
Gooseneck
Number of Nail Slots
1
Bar Material
Steel
Description
BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.