Zoro Homepage

Wrecking Bar, 36 " L, 4 1/2" W, Steel

  • Mfr # EWB-36PS

  • Zoro # G814789143


product price: $25.65
/ea

Key Features

Features
Estwing's Pro Series Gooseneck Wrecking Bar Pulls, Pries and Straightens, Slotted Nail Puller on the other End
Type
Wrecking Bars
Overall Length
36 in
End Style
Chisel
Series
Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-36PS
Zoro #
G814789143
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Item
BAR
Features
Estwing's Pro Series Gooseneck Wrecking Bar Pulls, Pries and Straightens, Slotted Nail Puller on the other End
Type
Wrecking Bars
End Style
Chisel
Series
Pro
End Angle Style
Gooseneck
Number of Nail Slots
2
Bar Material
Steel

Description

BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.