Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 L, 24 W, 30 H, Polished Chrome

  • Mfr # E42082-90PC

  • Zoro # G401704146


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Height
30
Finish
Polished Chrome
Width
24
Color
Polished Chrome
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42082-90PC
Zoro #
G401704146
UPC #
783209258228
Country of Origin
China

Dimensions

Height
30
Width
24
Length
0

Details

Finish
Polished Chrome
Color
Polished Chrome
Weight
0

Description

Rectilinear Beveled Crystals bejewel a Matte Black frame creates stark contrast to this radiantly prismatic display of light. The bound crystal is fixed to the frame to reduce time spent dressing the fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.