Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 L, 30 W, 36 H, Polished Chrome

  • Mfr # E42086-90PC

  • Zoro # G201704148


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
36
Finish
Polished Chrome
Width
30
Color
Polished Chrome
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42086-90PC
Zoro #
G201704148
UPC #
783209258204
Country of Origin
China

Dimensions

Height
36
Width
30
Length
0

Details

Finish
Polished Chrome
Color
Polished Chrome
Weight
0

Description

Rectilinear Beveled Crystals bejewel a Matte Black frame creates stark contrast to this radiantly prismatic display of light. The bound crystal is fixed to the frame to reduce time spent dressing the fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.