Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 L, 36 W, 30 H, Polished Chrome

  • Mfr # E42084-90PC

  • Zoro # G501704145


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Height
30
Finish
Polished Chrome
Width
36
Color
Polished Chrome
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E42084-90PC
Zoro #
G501704145
UPC #
783209257658
Country of Origin
China

Dimensions

Height
30
Width
36
Length
0

Details

Finish
Polished Chrome
Color
Polished Chrome
Weight
0

Description

A simple and transitional offering of Matte Black and accented with Antique Brass pairs well with other like-finish lighting and hardware throughout your home. An element of Clear glass diffusers adds refinement completing this classic styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.