Zoro Homepage
This item is Discontinued.
Et2 23.75 W, 23.75 H, 120, Crystal E42002-20

23.75 W, 23.75 H, 120, Crystal (Discontinued)

  • Mfr # E42002-20
  • Zoro # G8424362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42002-20
Zoro #
G8424362
UPC #
845094087434
Country of Origin
China

Dimensions

Height
23.75
Width
23.75
Depth
2.5
Wire Length
59

Details

Finish
Crystal
Color
Crystal
Material
Stainless Steel, Glass
Voltage
120
Maximum Wattage Per Bulb
18
Collection
Crystal Mirror
Dimmable
Yes
Shade Finish
Crystal
Bulb Type
PCB Integrated LED
Kelvin Rating
3000/4500/6400
Number of Bulbs
1
Weight
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.