
23.75 W, 29.5 H, 120, Anodized Bronze
Mfr # E42012-90BRZ
Zoro # G8424268
product price: $798.00
/ea
Free Shipping & Returns
Key Features
Height
29.5
Width
23.75
Depth
1.5
Color
Anodized Bronze
Material
Stainless Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E42012-90BRZ
Zoro #
G8424268
UPC #
845094087472
Country of Origin
China
Dimensions
Height
29.5
Width
23.75
Depth
1.5
Wire Length
59
Details
Finish
Anodized Bronze
Color
Anodized Bronze
Material
Stainless Steel, Glass
Voltage
120
Number of Bulbs
1
Collection
Mirror
Shade Finish
Frosted
Kelvin Rating
3000/4500/6400
Dimmable
Yes
Maximum Wattage Per Bulb
22
Bulb Type
PCB Integrated LED
Weight
17
Description
LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.