
23.75 W, 31.5 H, 120, Brushed Aluminum
Mfr # E42014-90AL
Zoro # G8423927
product price: $768.00
/ea
Free Shipping & Returns
Key Features
Height
31.5
Width
23.75
Depth
1.5
Color
Brushed Aluminum
Material
Stainless Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E42014-90AL
Zoro #
G8423927
UPC #
845094087489
Country of Origin
China
Dimensions
Height
31.5
Width
23.75
Depth
1.5
Wire Length
59
Details
Finish
Brushed Aluminum
Color
Brushed Aluminum
Material
Stainless Steel, Glass
Voltage
120
Weight
20.9
Maximum Wattage Per Bulb
25
Number of Bulbs
1
Collection
Mirror
Dimmable
Yes
Kelvin Rating
3000/4500/6400
Shade Finish
Frosted
Bulb Type
PCB Integrated LED
Description
LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.