Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.5 W, 27.5 H, 120, Brushed Aluminum

  • Mfr # E42016-90AL

  • Zoro # G8424356


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Height
27.5
Width
27.5
Depth
1.5
Color
Brushed Aluminum
Material
Stainless Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42016-90AL
Zoro #
G8424356
UPC #
845094087502
Country of Origin
China

Dimensions

Height
27.5
Width
27.5
Depth
1.5
Wire Length
59

Details

Finish
Brushed Aluminum
Color
Brushed Aluminum
Material
Stainless Steel, Glass
Voltage
120
Kelvin Rating
3000/4500/6400
Maximum Wattage Per Bulb
22
Collection
Mirror
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Frosted
Bulb Type
PCB Integrated LED
Weight
16.36

Description

LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.