
27.5 W, 67 H, 120, Brushed Aluminum
Mfr # E42018-90AL
Zoro # G8424152
product price: $1,698.00
/ea
Free Shipping & Returns
Key Features
Height
67
Finish
Brushed Aluminum
Width
27.5
Depth
1.5
Color
Brushed Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E42018-90AL
Zoro #
G8424152
UPC #
845094087526
Country of Origin
China
Dimensions
Height
67
Width
27.5
Depth
1.5
Wire Length
59
Details
Finish
Brushed Aluminum
Color
Brushed Aluminum
Material
Stainless Steel, Glass
Voltage
120
Dimmable
Yes
Shade Finish
Frosted
Kelvin Rating
3000/4500/6400
Maximum Wattage Per Bulb
42
Collection
Mirror
Bulb Type
PCB Integrated LED
Weight
51.4
Number of Bulbs
1
Description
LED mirrors are an excellent addition to any upscale home. These mirrors excel in top of the line quality, features, and appearance. Adjustable brightness but also color temperature enhances the design of the room and other functional applications. Available in a variety of sizes and shapes you are sure to find a perfect match to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.