
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E42004-20
Zoro #
G8424058
UPC #
845094087441
Country of Origin
China
Dimensions
Height
31.5
Width
31.5
Depth
2.5
Wire Length
59
Details
Finish
Crystal
Color
Crystal
Material
Stainless Steel, Glass
Voltage
120
Kelvin Rating
3000/4500/6400
Weight
17
Shade Finish
Crystal
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
22
Collection
Crystal Mirror
Dimmable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.