Zoro Homepage

31.5 W, 31.5 H, 120, Gold Leaf / Black

  • Mfr # E42040-GLBK

  • Zoro # G8424128


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Height
31.5
Finish
Gold Leaf / Black
Width
31.5
Depth
1.5
Color
Gold Leaf / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E42040-GLBK
Zoro #
G8424128
UPC #
845094091875
Country of Origin
China

Dimensions

Height
31.5
Width
31.5
Depth
1.5
Wire Length
60

Details

Finish
Gold Leaf / Black
Color
Gold Leaf / Black
Material
Steel, Glass
Voltage
120
Collection
Floating
Maximum Wattage Per Bulb
28
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Weight
29.3
Number of Bulbs
1
Dimmable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.