Zoro Homepage
This item is Discontinued.
Et2 4 Square 1-Light 30.5" Wide Black / Polished Chrome Pendant Light E30586-BKPC

4 Square 1-Light 30.5" Wide Black / Polished Chrome Pendant Light (Discontinued)

  • Mfr # E30586-BKPC
  • Zoro # G2170232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30586-BKPC
Zoro #
G2170232
UPC #
845094088929
Country of Origin
China

Dimensions

Height
31
Length
30.5
Width
30.5
Maximum Height
120
Depth
30.5
Minimum Height
33

Details

Color
Black / Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Black / Polished Chrome
Dimmable
Yes
Weight
8.36
Material
Aluminum, Steel
Bulb Type
PCB Integrated
ADA Compliant
No
Watts
57
Kelvin Rating
3000
Collection
4 Square
Color Temperature
3000
Number of Bulbs
1
Maximum Wattage Per Bulb
57
Lumens
2850
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Cubes of Black and Polished Chrome are lit from the inside by LED strips concealed in a channel. The silhouette created by this inward design creates a dramatic light effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.