Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abyss 1-Light 12.5" Wide Matte White Pendant Light

  • Mfr # E20084-MW

  • Zoro # G2169094


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
9.5
Length
12.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20084-MW
Zoro #
G2169094
UPC #
845094088578
Country of Origin
China

Dimensions

Height
9.5
Length
12.5
Width
12.5
Maximum Height
130.5
Depth
12.5
Minimum Height
13
Wire Length
120

Details

Color
Matte White
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Matte White
Number of Bulbs
1
Collection
Abyss
Weight
1.76
Kelvin Rating
3000
Bulb Type
AC Integrated
ADA Compliant
No
Material
Aluminum, Stainless Steel
Dimmable
Yes
Watts
30
Maximum Wattage Per Bulb
30
Color Temperature
3000
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1330

Description

These classic cone pendants available in Matte Black or Matte White appear typical from the outside but take on a different personality from below. These pendants are illuminated on the bottom perimeter creating a black abyss on the inside generating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.