Zoro Homepage

Abyss 1-Light 15.75" Wide Black Pendant Light

  • Mfr # E20086-BK

  • Zoro # G2168379


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.25
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20086-BK
Zoro #
G2168379
UPC #
845094090588
Country of Origin
China

Dimensions

Height
11.25
Length
15.75
Width
15.75
Wire Length
118
Maximum Height
135
Minimum Height
16
Depth
15.75

Description

These classic cone pendants available in Matte Black or Matte White appear typical from the outside but take on a different personality from below. These pendants are illuminated on the bottom perimeter creating a black abyss on the inside generating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.