Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abyss 1-Light 9.5" Wide Matte White Mini Pendant

  • Mfr # E20082-MW

  • Zoro # G2167310


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
7.25
Length
9.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20082-MW
Zoro #
G2167310
UPC #
845094088554
Country of Origin
China

Dimensions

Height
7.25
Length
9.5
Width
9.5
Maximum Height
128
Minimum Height
11
Depth
9.5
Wire Length
120

Details

Color
Matte White
Lamp Type
LED
Voltage
120
Item
Mini Pendant
Finish
Matte White
Maximum Wattage Per Bulb
21
Watts
21
Bulb Type
AC Integrated
Kelvin Rating
3000
Dimmable
Yes
Collection
Abyss
Number of Bulbs
1
Material
Aluminum, Stainless Steel
Color Temperature
3000
Weight
1.584
ADA Compliant
No
Damp/Wet Rating
Dry
Lumens
940
Power Source
Hardwired

Description

These classic cone pendants available in Matte Black or Matte White appear typical from the outside but take on a different personality from below. These pendants are illuminated on the bottom perimeter creating a black abyss on the inside generating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.