
Accord 5-Light 31" Wide Black / Brushed Aluminum Vanity Light (Discontinued)
- Mfr # E20615-83BKAL
- Zoro # G2174660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20615-83BKAL
Zoro #
G2174660
UPC #
845094093190
Country of Origin
China
Dimensions
Height
6
Width
31
Backplate Height
31
Wire Length
8
Depth
5
Details
Color
Black / Brushed Aluminum
Voltage
120
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
32.5
Dimmable
Yes
Finish
Black / Brushed Aluminum
Material
Aluminum, Acrylic
Number of Bulbs
5
Weight
11.9
Collection
Accord
Kelvin Rating
3000
Description
Machined blocks of Brushed Aluminum house LED modules which project light through a clear acrylic diffuser and down to the surface below. Laser cutout tubes below wash with light and add character to this unique vanity design. A black edge along the back adds interest to the clean design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.