
Agron 3-Light 27" Wide Satin Nickel Flush Mount Light
Mfr # E30003-10SN
Zoro # G2175613
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Length
0
Lamp Type
Halogen
Height
5.5
Lumens
5100
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E30003-10SN
Zoro #
G2175613
UPC #
845094013532
Country of Origin
China
Dimensions
Length
0
Width
27
Height
5.5
Depth
27
Details
Lamp Type
Halogen
Lumens
5100
Watts
50
Dimmable
Yes
Finish
Satin Nickel
Item
Flush Mount
Weight
1.54
Lighting Certification
cETLus
Style
Builder
Color Temperature
0
Kelvin Rating
2900
Color
Satin Nickel
Collection
Agron
ADA Compliant
No
Maximum Wattage Per Bulb
50
Bulb Type
GU10
Material
Steel
Number of Bulbs
3
Power Source
Hardwired
Damp/Wet Rating
Dry
Description
The essence of clean design is simplicity of function. This austere lighting series features adjustable halogen spotlights and is available in curved or straight styles. Available in either Satin Nickel or Bronze finishes for maximum adaptability, Agron promises to be an instant classic. This unique streamlined design is also surprisingly affordable. Ideal for either singular or multiple installations, Agron is the ideal application for dramatic lighting at reasonable cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.