Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allen 1-Light 3.25" Wide White / Black Pendant Light

  • Mfr # E25037-WTBK

  • Zoro # G2167539


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Color
White / Black
Height
12.5
Length
3.75
Width
3.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25037-WTBK
Zoro #
G2167539
UPC #
845094091776
Country of Origin
China

Dimensions

Height
12.5
Length
3.75
Width
3.25
Maximum Height
131.75
Wire Length
118
Minimum Height
14.5
Depth
3.75

Details

Color
White / Black
Lamp Type
LED
Voltage
120
Shade Material
Gypsum
Item
Single Pendant
Finish
White / Black
Maximum Wattage Per Bulb
7
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
1
Collection
Allen
Material
Gypsum, Aluminum
Color Temperature
3000
Watts
7
Weight
4.96
Bulb Type
GU10
Kelvin Rating
3000
Lumens
450
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Cylindrical shape pendants cast in White gypsum and accented with Black hardware provide a crisp contemporary design. Both are paintable so you can be creative with the finished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.