
Alumilux Pathway 1-Light 3.5" Wide Bronze Outdoor Pathway Light
Mfr # E41350-BZ
Zoro # G8424301
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Height
13.75
Dimmable
No
Voltage
12
Material
Aluminum
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E41350-BZ
Zoro #
G8424301
UPC #
845094070993
Country of Origin
China
Dimensions
Height
13.75
Width
3.5
Wire Length
36
Depth
3.5
Details
Dimmable
No
Voltage
12
Material
Aluminum
Finish
Bronze
Maximum Wattage Per Bulb
5
Bulb Type
12V MR16 LED
Collection
Alumilux Pathway
Number of Bulbs
1
Kelvin Rating
3000
Weight
1.93
Color
Bronze
Description
Provide safe and functional lighting along your paths by adding spot lighting and bollards. These machined aluminum products enhance the architectural elements of your home by using techniques like grazing and uplighting. Whether you choose to accentuate an object of interest or extend your living space, this collection has the sleek and slim profile to blend seamlessly into you pathways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.