Alumilux Sconce 1-Light 4.75" Wide Satin Aluminum Outdoor Wall Sconce

  • Mfr # E41540-SA

  • Zoro # G2166909


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
5
Width
4.75
Dimmable
Yes
Finish
Satin Aluminum
Backplate Height
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E41540-SA
Zoro #
G2166909
UPC #
845094083306
Country of Origin
China

Dimensions

Height
5
Width
4.75
Backplate Height
0.4
Length
0
Depth
1.5

Details

Dimmable
Yes
Finish
Satin Aluminum
Item
Outdoor Wall Mount
Lighting Certification
cETLus
Collection
Alumilux Sconce
Color
Satin Aluminum
Kelvin Rating
3000
Material
Aluminum
Maximum Wattage Per Bulb
4
Weight
1.54
Lamp Type
LED
Bulb Type
PCB Integrated
Number of Bulbs
1
Watts
4
Power Source
Hardwired
Lumens
280
Damp/Wet Rating
Wet

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.