Zoro Homepage
This item is Discontinued.
Et2 Alumilux Sconce 1-Light 5.25" Wide Bronze Wall Sconce E41290-BZ

Alumilux Sconce 1-Light 5.25" Wide Bronze Wall Sconce (Discontinued)

  • Mfr # E41290-BZ
  • Zoro # G2175631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41290-BZ
Zoro #
G2175631
UPC #
845094084204
Country of Origin
China

Dimensions

Height
18
Width
5.25
Backplate Height
0.98
Depth
2.75
Maximum Height
2.75

Details

Dimmable
Yes
Finish
Bronze
Voltage
120
Maximum Wattage Per Bulb
7
Weight
4.62
Bulb Type
PCB Integrated LED
Material
Aluminum, Acrylic
Color
Bronze
Number of Bulbs
1
Kelvin Rating
3000
Collection
Alumilux Sconce

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.