Zoro Homepage
This item is Discontinued.
Et2 Alumilux Sconce 1-Light 9.75" Wide White Wall Sconce E41335-WT

Alumilux Sconce 1-Light 9.75" Wide White Wall Sconce (Discontinued)

  • Mfr # E41335-WT
  • Zoro # G2171328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41335-WT
Zoro #
G2171328
UPC #
845094084273
Country of Origin
China

Dimensions

Height
14
Width
9.75
Backplate Height
0.98
Depth
2.75
Maximum Height
2.75

Details

Dimmable
Yes
Finish
White
Bulb Type
PCB Integrated LED
Collection
Alumilux Sconce
Color
White
Number of Bulbs
1
Material
Aluminum, Acrylic
Kelvin Rating
3000
Voltage
120
Weight
6.38
Maximum Wattage Per Bulb
15

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.