
Alumilux Sconce 2-Light 4.5" Wide Satin Aluminum Outdoor Wall Sconce
Mfr # E41344-SA
Zoro # G2170530
product price: $388.00
/ea
Free Shipping & Returns
Key Features
Height
51
Width
4.5
Dimmable
Yes
Depth
2.25
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E41344-SA
Zoro #
G2170530
UPC #
845094083375
Country of Origin
China
Dimensions
Height
51
Width
4.5
Depth
2.25
Length
0
Backplate Height
0.25
Details
Dimmable
Yes
Finish
Satin Aluminum
Item
Outdoor Wall Mount
Material
Aluminum
Weight
6.38
Collection
Alumilux Sconce
Maximum Wattage Per Bulb
15
Color
Satin Aluminum
Lamp Type
LED
Bulb Type
PCB Integrated
Lighting Certification
cETLus
Kelvin Rating
3000
Number of Bulbs
2
Lumens
1860
Damp/Wet Rating
Wet
Watts
15
Power Source
Hardwired
Description
Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.