Zoro Homepage

Alumilux Sconce 2-Light 4.5" Wide White Outdoor Wall Sconce

  • Mfr # E41348-WT

  • Zoro # G2172524


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Height
96
Width
4.5
Dimmable
Yes
Depth
2.25
Collection
Alumilux Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41348-WT
Zoro #
G2172524
UPC #
845094081012
Country of Origin
China

Dimensions

Height
96
Width
4.5
Depth
2.25
Length
0
Backplate Height
0.25

Details

Dimmable
Yes
Finish
White
Item
Outdoor Wall Mount
Collection
Alumilux Sconce
Lighting Certification
cETLus
Number of Bulbs
2
Material
Aluminum
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
30
Color
White
Weight
12.32
Lamp Type
LED
Kelvin Rating
3000
Lumens
3600
Watts
30
Damp/Wet Rating
Wet
Power Source
Hardwired

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.