Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alumilux Sconce 2-Light 7" Wide Satin Aluminum Wall Sconce

  • Mfr # E41328-SA

  • Zoro # G2166839


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Height
6
Width
7
Dimmable
Yes
Color
Satin Aluminum
Maximum Wattage Per Bulb
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41328-SA
Zoro #
G2166839
UPC #
845094084365
Country of Origin
China

Dimensions

Height
6
Width
7
Maximum Height
2.75
Backplate Height
0.28
Length
0
Depth
2.75

Details

Dimmable
Yes
Finish
Satin Aluminum
Item
Wall Sconce
Color
Satin Aluminum
Maximum Wattage Per Bulb
3
Material
Aluminum, Glass
Kelvin Rating
3000
Weight
4.84
Lighting Certification
cETLus
Voltage
120
Bulb Type
PCB Integrated
Lamp Type
LED
Number of Bulbs
2
Collection
Alumilux Sconce
Watts
3
Lumens
344
Power Source
Hardwired
Damp/Wet Rating
Wet

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.