Zoro Homepage

Alumilux Sconce 6-Light 6.75" Wide Bronze Wall Sconce

  • Mfr # E41310-BZ

  • Zoro # G2168254


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
4.25
Width
6.75
Dimmable
No
Lighting Certification
cETLus
Weight
1.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41310-BZ
Zoro #
G2168254
UPC #
845094072379
Country of Origin
China

Dimensions

Height
4.25
Width
6.75
Depth
1.75
Length
0
Backplate Height
4.25

Details

Dimmable
No
Finish
Bronze
Item
Wall Sconce
Lighting Certification
cETLus
Weight
1.76
Kelvin Rating
3000
Lamp Type
LED
Voltage
120
Maximum Wattage Per Bulb
1.8
Color
Bronze
Collection
Alumilux Sconce
Number of Bulbs
6
Bulb Type
PCB Integrated
ADA Compliant
Yes
Material
Aluminum
Power Source
Hardwired
Watts
5
Damp/Wet Rating
Wet
Lumens
510

Description

Bring the outdoors inside with our line of Architectural high quality interior and exterior wall sconces. European in design and machined out of blocks of solid Aluminum, these sconces have both the look and quality expected for the discriminate buyer. High powered LEDs create dramatic light effects and most are approved for wet location applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.