Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alumilux Suspension 4-Light 44.5" Wide Satin Aluminum Pendant Light

  • Mfr # E41443-SA

  • Zoro # G2173419


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Aluminum
Height
20.25
Width
44.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41443-SA
Zoro #
G2173419
UPC #
845094081173
Country of Origin
China

Dimensions

Height
20.25
Length
0
Width
44.5
Maximum Height
135.25
Depth
44.5
Minimum Height
22.75
Wire Length
120

Details

Color
Satin Aluminum
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Satin Aluminum
Weight
4.73
Color Temperature
3000
ADA Compliant
No
Bulb Type
PCB Integrated
Watts
5.75
Kelvin Rating
3000
Number of Bulbs
4
Collection
Alumilux Suspension
Material
Aluminum, Acrylic
Dimmable
Yes
Maximum Wattage Per Bulb
5.75
Power Source
Hardwired
Lumens
1500
Damp/Wet Rating
Damp

Description

Available in various shapes and colors, this collection of pendants provide a full range of streamlined, architectural design. Cast and extruded pieces of aluminum provide illumination that complement the sleek styling of commercial applications and minimalist modern design. Be it over a table or a work station, these versatile products direct lighting for both task and decorative uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.