
Alumilux Suspension 4-Light 44.5" Wide White Pendant Light (Discontinued)
- Mfr # E41443-WT
- Zoro # G2172378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E41443-WT
Zoro #
G2172378
UPC #
845094081180
Country of Origin
China
Dimensions
Height
20.25
Width
44.5
Maximum Height
135.25
Minimum Height
22.75
Wire Length
120
Depth
44.5
Details
Color
White
Voltage
120
Finish
White
Bulb Type
PCB Integrated LED
Collection
Alumilux Suspension
Weight
4.73
ADA Compliant
No
Kelvin Rating
3000
Material
Aluminum, Acrylic
Dimmable
Yes
Number of Bulbs
4
Maximum Wattage Per Bulb
5.75
Description
Available in various shapes and colors, this collection of pendants provide a full range of streamlined, architectural design. Cast and extruded pieces of aluminum provide illumination that complement the sleek styling of commercial applications and minimalist modern design. Be it over a table or a work station, these versatile products direct lighting for both task and decorative uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.