Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alumilux Suspension 8-Light 44.5" Wide Satin Aluminum Pendant Light

  • Mfr # E41446-SA

  • Zoro # G2173260


product price: $1,348.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Aluminum
Height
20.25
Width
44.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E41446-SA
Zoro #
G2173260
UPC #
845094084341
Country of Origin
China

Dimensions

Height
20.25
Length
44.5
Width
44.5
Depth
44.5
Wire Length
120
Maximum Height
135.5
Minimum Height
22.75

Details

Color
Satin Aluminum
Lamp Type
LED
Voltage
120
Item
Multi-Light Pendant
Finish
Satin Aluminum
Dimmable
Yes
Material
Aluminum, Acrylic
Collection
Alumilux Suspension
Weight
11.66
Maximum Wattage Per Bulb
60
Kelvin Rating
3000
Number of Bulbs
8
ADA Compliant
No
Color Temperature
3000
Bulb Type
PCB Integrated
Watts
60
Lumens
3932
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Available in various shapes and colors, this collection of pendants provide a full range of streamlined, architectural design. Cast and extruded pieces of aluminum provide illumination that complement the sleek styling of commercial applications and minimalist modern design. Be it over a table or a work station, these versatile products direct lighting for both task and decorative uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.