
Ambit 10-Light 27.5" Wide Black / Satin Nickel Pendant Light (Discontinued)
- Mfr # E25045-BKSN
- Zoro # G2170068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25045-BKSN
Zoro #
G2170068
UPC #
845094090014
Country of Origin
China
Dimensions
Height
26.5
Width
27.5
Wire Length
120
Maximum Height
67.5
Minimum Height
32
Depth
42
Details
Color
Black / Satin Nickel
Voltage
120
Finish
Black / Satin Nickel
Dimmable
Yes
Material
Steel, Aluminum, Acrylic
Collection
Ambit
Maximum Wattage Per Bulb
3
Kelvin Rating
3000
Number of Bulbs
10
Bulb Type
PCB Integrated LED
Weight
12.1
ADA Compliant
No
Description
Adjustable cylinders pivots on axis with light emitting from both the top and the bottom for even illumination throughout the room. Finished in Black with a contrasting Satin Nickel trim, this contemporary look is both a dramatic statement as well as functional lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.